Zoro Homepage

Guide Bar for M18 FUEL 10 in. Pole Saw

  • Mfr # 48-09-5001

  • Zoro # G603678368


product price: $33.97
/ea

Key Features

Material
Steel
Features
Narrow Kerf, Sprocket Nose, Weather Resistant
For Use With
Pole Saw
Length
10 in
Compatible with Manufacturer Model Number
2825-20PS, 49-16-2720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-09-5001
Zoro #
G603678368
UPC #
045242741311
Country of Origin
China

Dimensions

Length
10 in

Details

Material
Steel
Features
Narrow Kerf, Sprocket Nose, Weather Resistant
For Use With
Pole Saw
Compatible with Manufacturer Model Number
2825-20PS, 49-16-2720
Weight
0.8
Color
Gray
Item
Guide Bar for M18 FUEL 10 in. Pole Saw
Compatible Manufacturer Part Number
2825-20PS, 49-16-2720
Compatible Manufacturer Model Number
2825-20PS, 49-16-2720
For Use With Mfr. Model Number
2825-20PS, 49-16-2720
Compatible with Manufacturer Model No.
2825-20PS, 49-16-2720
Compatible with Mfr. Model No.
2825-20PS, 49-16-2720
For Use with Mfr Model Number
2825-20PS, 49-16-2720
Compatible Pump Manufacturer Part Number
2825-20PS, 49-16-2720
Compatible Mfr. Model Number
2825-20PS, 49-16-2720

Description

10" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar is engineered with light materials for easy maneuvering. Designed with a smaller radius nose for easy access in tight spaces. The narrow kerf bar offers more cuts per charge versus standard kerf bars kerf to help maximize battery efficiency. This bar is recommended for use with M18 FUEL 10" Pole Saw w/ QUIK-LOK (2825-20PS), M18 FUEL QUIK-LOK 10" Pole Saw Attachment (49-16-2720), and 10" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain (49-16-2723) and fits saws with an A041 tail mount & narrow kerf chains of the same pitch, gauge, length, and drive links.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.