Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9000
Zoro # G623358936
product price:Â $4.77
/eaKey Features
Centering Bit Included
No
Material
Carbide
Shank Included
Yes
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9000
Zoro #
G623358936
UPC #
45242277452
Country of Origin
Korea, Republic of
Dimensions
Drilling Depth
1 1/2 in
Overall Length
3 1/2 in
Shank Diameter
1/4 in
Drill Bit Size
1/8 in
Maximum Drilling Depth
1 1/2 in
Details
Item
Hammer Drill Bit
Centering Bit Included
No
Material
Carbide
Shank Included
Yes
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)
Centering Bit Required
No
For Workpiece Material
Block, Brick, Concrete
Finish
Bright (Uncoated)
Shank Type
Hex
Decimal Equivalent
0.125
Description
Hammer Drill Bit, 1/8 in, Maximum Drilling Depth 1 1/2 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.