Shop MILWAUKEE TOOL

Hammer Drill Bit

  • Mfr # 48-20-9005

  • Zoro # G123358825


product price:  $5.27
/ea

Key Features

For Tool Type
Hammer Drill, Impact Driver
Drilling Depth
2 in
Material
Carbide
For Workpiece Material
Block, Brick, Concrete
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-9005
Zoro #
G123358825
UPC #
45242537594
Country of Origin
Korea, Republic of

Dimensions

Drilling Depth
2 in
Shank Diameter
1/4 in
Maximum Drilling Depth
2 in
Overall Length
4 in
Drill Bit Size
3/16 in

Details

For Tool Type
Hammer Drill, Impact Driver
Material
Carbide
For Workpiece Material
Block, Brick, Concrete
Centering Bit Included
No
Sub Brand
Shockwave Impact Duty(TM)
Decimal Equivalent
0.1875
Shank Type
Hex
Item
Hammer Drill Bit
Shank Included
Yes
Centering Bit Required
No
Finish
Bright (Uncoated)

Description

Hammer Drill Bit, 3/16 in, Maximum Drilling Depth 2 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.