Shop MILWAUKEE TOOL

Hammer Drill Bit

  • Mfr # 48-20-9009

  • Zoro # G023352855


product price:  $8.97
/ea

Key Features

Centering Bit Required
No
Finish
Bright (Uncoated)
Maximum Drilling Depth
4 in
Decimal Equivalent
0.2188
Drill Bit Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-9009
Zoro #
G023352855
UPC #
45242277520
Country of Origin
Korea, Republic of

Dimensions

Maximum Drilling Depth
4 in
Drill Bit Size
7/32 in
Shank Diameter
1/4 in
Overall Length
6 in
Drilling Depth
4 in

Details

Centering Bit Required
No
Finish
Bright (Uncoated)
Decimal Equivalent
0.2188
For Tool Type
Hammer Drill, Impact Driver
Shank Included
Yes
Item
Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete
Sub Brand
Shockwave Impact Duty(TM)
Material
Carbide
Centering Bit Included
No
Shank Type
Hex

Description

Hammer Drill Bit, 7/32 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.