Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9013
Zoro # G723356368
product price:Â $16.97
/eaKey Features
Shank Included
Yes
Maximum Drilling Depth
16 in
Centering Bit Required
No
Finish
Bright (Uncoated)
For Workpiece Material
Block, Brick, Concrete
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9013
Zoro #
G723356368
UPC #
45242277506
Country of Origin
Korea, Republic of
Dimensions
Maximum Drilling Depth
16 in
Drilling Depth
16 in
Overall Length
18 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Details
Shank Included
Yes
Item
Hammer Drill Bit
Centering Bit Required
No
Finish
Bright (Uncoated)
For Workpiece Material
Block, Brick, Concrete
Sub Brand
Shockwave Impact Duty(TM)
For Tool Type
Hammer Drill, Impact Driver
Centering Bit Included
No
Shank Type
Hex
Decimal Equivalent
0.25
Material
Carbide
Description
Hammer Drill Bit, 1/4 in, Maximum Drilling Depth 16 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.