Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9017
Zoro # G523354892
product price:Â $16.47
/eaKey Features
Shank Included
Yes
Drilling Depth
10 in
Shank Type
Hex
Sub Brand
Shockwave Impact Duty(TM)
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9017
Zoro #
G523354892
UPC #
45242277469
Country of Origin
Korea, Republic of
Dimensions
Drilling Depth
10 in
Drill Bit Size
5/16 in
Overall Length
12 in
Shank Diameter
1/4 in
Maximum Drilling Depth
10 in
Details
Shank Included
Yes
Shank Type
Hex
Sub Brand
Shockwave Impact Duty(TM)
Finish
Bright (Uncoated)
Centering Bit Required
No
Material
Carbide
Item
Hammer Drill Bit
Decimal Equivalent
0.3125
Centering Bit Included
No
For Tool Type
Hammer Drill, Impact Driver
For Workpiece Material
Block, Brick, Concrete
Description
Hammer Drill Bit, 5/16 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.