Shop MILWAUKEE TOOL

Hammer Drill Bit

  • Mfr # 48-20-9022

  • Zoro # G823357432


product price:  $17.47
/ea

Key Features

Centering Bit Required
No
Drill Bit Size
3/8 in
Drilling Depth
10 in
Shank Included
Yes
Decimal Equivalent
0.375
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-9022
Zoro #
G823357432
UPC #
45242322275
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Drilling Depth
10 in
Overall Length
12 in
Maximum Drilling Depth
10 in
Shank Diameter
1/4 in

Details

Item
Hammer Drill Bit
Centering Bit Required
No
Shank Included
Yes
Decimal Equivalent
0.375
Shank Type
Hex
Material
Carbide
Centering Bit Included
No
For Workpiece Material
Block, Brick, Concrete
Finish
Bright (Uncoated)
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)

Description

Hammer Drill Bit, 3/8 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.