Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9025
Zoro # G023354446
product price:Â $12.47
/eaKey Features
Centering Bit Required
No
Finish
Bright (Uncoated)
Sub Brand
Shockwave Impact Duty(TM)
Drilling Depth
4 in
For Tool Type
Hammer Drill, Impact Driver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9025
Zoro #
G023354446
UPC #
45242322947
Country of Origin
China
Dimensions
Drilling Depth
4 in
Overall Length
6 in
Drill Bit Size
7/16 in
Shank Diameter
1/4 in
Maximum Drilling Depth
4 in
Details
Centering Bit Required
No
Finish
Bright (Uncoated)
Sub Brand
Shockwave Impact Duty(TM)
For Tool Type
Hammer Drill, Impact Driver
Decimal Equivalent
0.4375
Shank Included
Yes
Shank Type
Hex
For Workpiece Material
Block, Brick, Concrete
Item
Hammer Drill Bit
Material
Carbide
Centering Bit Included
No
Description
Hammer Drill Bit, 7/16 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.