Shop MILWAUKEE TOOL
See all product information
Create Account
Hammer Drill Bit
Mfr # 48-20-9031
Zoro # G123352540
product price:Â $19.97
/eaKey Features
Decimal Equivalent
0.5
Finish
Bright (Uncoated)
Shank Diameter
1/4 in
Drilling Depth
10 in
For Tool Type
Hammer Drill, Impact Driver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-20-9031
Zoro #
G123352540
UPC #
45242322626
Country of Origin
China
Dimensions
Shank Diameter
1/4 in
Drilling Depth
10 in
Maximum Drilling Depth
10 in
Overall Length
12 in
Drill Bit Size
1/2 in
Details
Decimal Equivalent
0.5
Finish
Bright (Uncoated)
For Tool Type
Hammer Drill, Impact Driver
For Workpiece Material
Block, Brick, Concrete
Sub Brand
Shockwave Impact Duty(TM)
Item
Hammer Drill Bit
Centering Bit Included
No
Material
Carbide
Shank Type
Hex
Shank Included
Yes
Centering Bit Required
No
Description
Hammer Drill Bit, 1/2 in, Maximum Drilling Depth 10 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.