Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9162
Zoro # G523356933
product price:Â $29.97
/eaKey Features
Shank Type
Hex
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Sub Brand
Shockwave Impact Duty(TM)
For Tool Type
Hammer Drill, Impact Driver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9162
Zoro #
G523356933
UPC #
45242411313
Country of Origin
Türkiye
Dimensions
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Drill Bit Size
1/4 in
Shank Diameter
1/4 in
Overall Length
6 in
Details
Shank Type
Hex
Sub Brand
Shockwave Impact Duty(TM)
For Tool Type
Hammer Drill, Impact Driver
Material
Carbide
Item
Hammer Drill Bit
Decimal Equivalent
0.25
Finish
Bright (Uncoated)
Centering Bit Included
No
For Workpiece Material
Block, Brick, Concrete
Shank Included
Yes
Centering Bit Required
No
Description
Hammer Drill Bit, 1/4 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.