Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9041
Zoro # G223355113
product price:Â $24.47
/eaKey Features
Decimal Equivalent
0.625
For Tool Type
Drill/Driver, Hammer Drill
Sub Brand
POWER TIP(TM)
Shank Diameter
3/8 in
Centering Bit Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9041
Zoro #
G223355113
UPC #
45242276172
Country of Origin
Taiwan, Province of China
Dimensions
Shank Diameter
3/8 in
Maximum Drilling Depth
10 in
Drilling Depth
10 in
Overall Length
12 in
Drill Bit Size
5/8 in
Details
Decimal Equivalent
0.625
For Tool Type
Drill/Driver, Hammer Drill
Sub Brand
POWER TIP(TM)
Centering Bit Required
No
For Workpiece Material
Block, Brick, Concrete
Shank Type
Round with Three Flats
Item
Hammer Drill Bit
Shank Included
Yes
Finish
Bright (Uncoated)
Material
Carbide
Centering Bit Included
No
Description
Hammer Drill Bit, 5/8 in, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.