Hammer Drill Bit
- Mfr # 48-20-9050
- Zoro # G923358766
product price:Â
$
11.27
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Drill Bits
3
Sub Brand
Shockwave Impact Duty(TM)
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in
Decimal Equivalent
0.156, 0.1875, 0.25
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-9050
- Zoro #
- G923358766
- UPC #
- 45242154494
- Country of Origin
- Germany
Dimensions
- Drill Bit Sizes Included
- 5/32 in, 3/16 in, 1/4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Number of Drill Bits
- 3
- Sub Brand
- Shockwave Impact Duty(TM)
- Decimal Equivalent
- 0.156, 0.1875, 0.25
- Material
- Carbide
- For Workpiece Material
- Block, Brick, Concrete
- Shank Type
- Hex
- For Tool Type
- Drill/Driver
- Item
- Hammer Drill Bit Set
- Shell Material
- Carbide
Description
Hammer Drill Bit Set, 3 Number of Drill Bits, Number of Cutter Heads 1, Shank Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.