Shop MILWAUKEE TOOL
See all product information
Create Account
Hammer Drill Bit
Mfr # 48-20-9054
Zoro # G823358606
product price:Â $34.47
/eaKey Features
Shank Type
Round with Three Flats
Decimal Equivalent
1
Drill Bit Size
1 in
Centering Bit Included
No
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-20-9054
Zoro #
G823358606
UPC #
45242154517
Country of Origin
Germany
Dimensions
Drill Bit Size
1 in
Overall Length
12 in
Drilling Depth
10 in
Maximum Drilling Depth
10 in
Shank Diameter
3/8 in
Details
Shank Type
Round with Three Flats
Decimal Equivalent
1
Item
Hammer Drill Bit
Centering Bit Included
No
Shank Included
Yes
Material
Carbide
Sub Brand
POWER TIP(TM)
Centering Bit Required
No
Finish
Bright (Uncoated)
For Tool Type
Drill/Driver, Hammer Drill
For Workpiece Material
Block, Brick, Concrete
Description
Hammer Drill Bit, 1 in, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.