PortTool, 1-3/16"-12, 2-1/4in, Straight
- Mfr # MS16142-14R
- Zoro # G8099795
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Port Size Thread Standard
UN
Port Thread Size
1 3/16"-12
Pilot Dia.
1.104 in
Overall Length
4.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS16142-14R
- Zoro #
- G8099795
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide Tipped
- Standards
- SAEJ1926-1, SAEJ514
- Primary Material Application
- All Materials
- Shank Type - Machining
- Straight
- Style
- SAEJ1926, SAEJ514, O-Ring Boss, MS16142
- Item
- Port Tool
- Number of Pieces
- 1
- Shank Type
- Straight
- Finish - Machining
- Bright (Uncoated)
- Meets/Exceeds
- SAEJ1926 And SAEJ514 Standards
- Measurement System
- Decimal Inch
- Type
- Reamer Pilot
- Material
- Carbide-Tipped
- Application
- For NC And CNC Porting Applications, Contour Ports In Various Metals, Composites And Tough-to-Machine Materials, Tool Cuts The Minor Thread Diameter To Size
- Number of Flutes
- 4
- Finish
- Bright (Uncoated)
- Pilot Type
- Reamer
- Shell Material
- Carbide-Tipped
- Traction Material
- Carbide-Tipped
Dimensions
- Port Size Thread Standard
- UN
- Port Thread Size
- 1 3/16"-12
- Pilot Dia.
- 1.104 in
- Overall Length
- 4.21 in
- Shank Dia.
- 1 in
- Shank Length
- 2 1/4 in
- Spot Face Dia.
- 1.775"
- Spot Face Dia. (In.)
- 1.775
- Pilot Length (In.)
- 0.917
- Thread Size
- 1 3/16-12 UN-2B
- Tube Dia. (In.)
- 7/8
- Overall Length (In.)
- 4.21
- Shank Length (In.)
- 2.25
- Tube Dia.
- 7/8 in
- Pilot Length
- 0.917 in
- Shank Dia. (In.)
- 1
- Pilot Dia. (In.)
- 1.104
- Pilot Diameter
- 1.104 in
- Shank Diameter
- 1 in
- Tube Diameter
- 7/8 in
- Wire Rope Length
- 4.21 in
- Length
- 4.21 in
Description
Port Tool, Carbide Tipped, 1 3/16 In.-12, UN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.