Shop MILWAUKEE TOOL

Hammer Drill Bit

  • Mfr # 48-20-9155

  • Zoro # G323354313


product price:  $24.97
/ea

Key Features

Material
Carbide
Centering Bit Required
No
Finish
Bright (Uncoated)
Centering Bit Included
No
Drilling Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-20-9155
Zoro #
G323354313
UPC #
45242401413
Country of Origin
Poland

Dimensions

Drilling Depth
4 in
Shank Diameter
1/4 in
Drill Bit Size
5/32 in
Overall Length
6 in
Maximum Drilling Depth
4 in

Details

Material
Carbide
Centering Bit Required
No
Finish
Bright (Uncoated)
Centering Bit Included
No
Shank Included
Yes
For Workpiece Material
Block, Brick, Concrete
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)
Item
Hammer Drill Bit
Decimal Equivalent
0.1563
Shank Type
Hex

Description

Hammer Drill Bit, 5/32 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.