Shop MILWAUKEE TOOL
See all product information
Hammer Drill Bit
Mfr # 48-20-9157
Zoro # G123356760
product price:Â $26.97
/eaKey Features
Decimal Equivalent
0.1875
Drilling Depth
4 in
Overall Length
6 in
For Workpiece Material
Block, Brick, Concrete
Centering Bit Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-20-9157
Zoro #
G123356760
UPC #
45242411153
Country of Origin
Poland
Dimensions
Drilling Depth
4 in
Overall Length
6 in
Maximum Drilling Depth
4 in
Drill Bit Size
3/16 in
Shank Diameter
1/4 in
Details
Decimal Equivalent
0.1875
Item
Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete
Centering Bit Required
No
Finish
Bright (Uncoated)
Centering Bit Included
No
Shank Type
Hex
Material
Carbide
Shank Included
Yes
For Tool Type
Hammer Drill, Impact Driver
Sub Brand
Shockwave Impact Duty(TM)
Description
Hammer Drill Bit, 3/16 in, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.