Hammer Drill Kit, 1/2", 116.67 ft-lb

  • Mfr # 2904-22, 48-20-9058
  • Zoro # G516475009
product price: 
$
407.40
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Speed
2,100 RPM
Chuck Size
1/2 in
Solid Bit Capacity
6 1/4 in
Chuck Material
Metal
Maximum Reverse Torque
116.67 ft-lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2904-22, 48-20-9058
Zoro #
G516475009
UPC #
045242637737
Country of Origin
Multiple
Item
Hammer Drill Kit
Maximum Speed
2,100 RPM
Solid Bit Capacity
6 1/4 in
Chuck Material
Metal
Maximum Reverse Torque
116.67 ft-lb
Charger Manufacturer Part Number
48-59-1812
Number of Auxiliary Handle Positions
1
Battery Platform
M18(TM)
Power Source
Cordless
Green Environmental Attribute
Product is Rechargeable
Battery Chemistry
Li-Ion
Drilling Capacity in Masonry
1/2 in
Number of Clutch Settings
16
Housing Material
Plastic
Drilling Capacity in Wood
4 in
Includes
Belt Clip, Carrying Case, Drill Bits, Side Handle
Battery Manufacturer Part Number
48-11-1850
Brushless Motor
Yes
Modes of Operation
Hammer
Number of Chargers Included
1
Number of Speed Settings
2
Wireless Tool Tracking
No
7 Combo Manufacturing Model Number
48-20-9058
Standards
UL Listed
Tool Series
M18 FUEL(TM)
Minimum Blows per Minute
0 bpm
Maximum Solid Bit Capacity
7/16 in
Maximum Blows per Minute
33,000 bpm
Battery Capacity
(2) 5.0 Ah
Handle Type
Pistol Grip
Chuck Type
Keyless
Drilling Capacity in Steel
1/2 in
Tool Weight
3.3 lb
Includes Battery
Battery Included
Drilling Capacity in Aluminum
1/2 in
Drilling Capacity in Concrete
5/8 in
Maximum Working Torque
116.67 ft-lb
Clutch Style
Mechanical
Safety Features
Anti-Vibration Technology
7 Combo Product Type
Drill Bits
Reversible
Yes
Number of Batteries Included
2
Cordless Drill Class
Compact Premium
Voltage
18V DC
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Grip Material
Rubber
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 2, Number of Clutch Settings 16, Maximum Working Torque 116.67 ft-lb, Maximum Blows per Minute 33,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity (2) 5.0 Ah, Battery Model Number 48-11-1850, Battery Series M18(TM) REDLITHIUM(TM), Charger Model Number 48-59-1812, Chuck Material Metal

Ratings & reviews