Shop MILWAUKEE TOOL

Hammer Drill Kit, 1/2", 41.6 ft-lb

  • Mfr # 2607-20, 48-20-9058
  • Zoro # G116475010

product price: 
$
189.48
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
M18(TM)
Minimum Blows per Minute
0 bpm
Voltage
18V DC
Drilling Capacity in Steel
1/2 in
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2607-20, 48-20-9058
Zoro #
G116475010
UPC #
045242313464
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Height
7 5/8 in
Tool Length
7 3/4 in
Overall Width
3 1/2 in

Details

Item
Hammer Drill Kit
Tool Series
M18(TM)
Minimum Blows per Minute
0 bpm
Voltage
18V DC
Drilling Capacity in Steel
1/2 in
Power Source
Cordless
Maximum Blows per Minute
7,200 bpm, 28,800 bpm
Clutch Style
Adjustable
Drilling Capacity in Wood
2 1/8 in
Battery Chemistry
Li-Ion
Housing Material
Metal
Modes of Operation
Hammer Only
Includes Battery
Tool Only
Drilling Capacity in Concrete
5/8 in
Solid Bit Capacity
2 1/8 in
Battery Series
M18(TM) REDLITHIUM(TM)
Chuck Material
Metal
Standards
UL Listed
Maximum Solid Bit Capacity
2 1/8 in
Tool Weight
3 lb
7 Combo Manufacturing Model Number
48-20-9058
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Brushless Motor
No
Number of Chargers Included
0
Reversible
Yes
Maximum Reverse Torque
525 ft-lb
Number of Speed Settings
2
Number of Clutch Settings
22
Cordless Drill Class
General Purpose
Includes
Drill Bits
Drilling Capacity in Masonry
5/8 in
Maximum Speed
1,800 RPM
Chuck Type
Keyless
Number of Batteries Included
0
Battery Platform
M18(TM)
Maximum Working Torque
41.6 ft-lb
7 Combo Product Type
Drill Bits
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill Kit, Voltage 18V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 2 1/8 in, Number of Speed Settings 2, Number of Clutch Settings 22, Maximum Working Torque 41.6 ft-lb, Maximum Blows per Minute 7,200 bpm, 28,800 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series M18(TM) REDLITHIUM(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.