Shop MILWAUKEE TOOL

Hammer Drill Kit, 1/2", 33.3 ft-lb

  • Mfr # 3404-20, 48-20-9058
  • Zoro # G016475004

product price: 
$
200.51
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Blows per Minute
22,500 bpm
Tool Weight
2.6 lb
Wireless Tool Tracking
No
Overall Height
7 in
Tool Series
M12 FUEL(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3404-20, 48-20-9058
Zoro #
G016475004
UPC #
045242637300
Country of Origin
Multiple

Dimensions

Overall Height
7 in
Overall Width
2 1/4 in
Chuck Size
1/2 in
Tool Length
6 in

Details

Item
Hammer Drill Kit
Maximum Blows per Minute
22,500 bpm
Tool Weight
2.6 lb
Wireless Tool Tracking
No
Tool Series
M12 FUEL(TM)
Chuck Type
Keyless
Minimum Blows per Minute
0 bpm
Standards
UL Listed
Drilling Capacity in Concrete
3/8 in
Number of Batteries Included
0
Battery Chemistry
Li-Ion
Modes of Operation
Hammer
Clutch Style
Mechanical
Solid Bit Capacity
3 in
Battery Platform
M12(TM)
Number of Clutch Settings
12
Drilling Capacity in Aluminum
1/2 in
Number of Speed Settings
2
7 Combo Product Type
Drill Bits
Number of Chargers Included
0
Brushless Motor
Yes
Cordless Drill Class
Compact Premium
Chuck Material
Metal
Number of Auxiliary Handle Positions
0
Maximum Speed
1,550 RPM
Power Source
Cordless
Maximum Reverse Torque
33.3 ft-lb
Drilling Capacity in Wood
1 1/4 in
Maximum Working Torque
33.3 ft-lb
Includes Battery
Tool Only
Safety Features
Anti-Vibration Technology
Reversible
Yes
Includes
Belt Clip, Drill Bits
Maximum Solid Bit Capacity
3 in
Voltage
12V DC
Handle Type
Pistol Grip
Housing Material
Plastic
Battery Series
M12(TM) REDLITHIUM(TM)
Handle Grip Material
Rubber
Drilling Capacity in Masonry
3/8 in
Drilling Capacity in Steel
1/2 in
7 Combo Manufacturing Model Number
48-20-9058
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Charger Model Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.