Shop MILWAUKEE TOOL

Hammer Drill Kit, 1/2", 33.3 ft-lb

  • Mfr # 3404-22, 48-20-9058
  • Zoro # G016474991

product price: 
$
258.07
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
M12 FUEL(TM)
Number of Chargers Included
1
Battery Series
M12(TM) REDLITHIUM(TM)
Includes
Belt Clip, Drill Bits
Solid Bit Capacity
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3404-22, 48-20-9058
Zoro #
G016474991
UPC #
045242637317
Country of Origin
Multiple
Item
Hammer Drill Kit
Tool Series
M12 FUEL(TM)
Number of Chargers Included
1
Battery Series
M12(TM) REDLITHIUM(TM)
Includes
Belt Clip, Drill Bits
Solid Bit Capacity
3 in
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Drilling Capacity in Concrete
3/8 in
Charger Manufacturer Part Number
48-59-2401
Maximum Reverse Torque
33.3 ft-lb
Maximum Solid Bit Capacity
3 in
7 Combo Manufacturing Model Number
48-20-9058
Drilling Capacity in Aluminum
1/2 in
Cordless Drill Class
Compact Premium
Battery Manufacturer Part Number
48-11-2420, 48-11-2440
7 Combo Product Type
Drill Bits
Standards
UL Listed
Brushless Motor
Yes
Voltage
12V DC
Reversible
Yes
Power Source
Cordless
Number of Speed Settings
2
Battery Chemistry
Li-Ion
Maximum Speed
1,550 RPM
Number of Auxiliary Handle Positions
0
Handle Type
Pistol Grip
Chuck Material
Metal
Wireless Tool Tracking
No
Battery Platform
M12(TM)
Safety Features
Anti-Vibration Technology
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
Chuck Type
Keyless
Drilling Capacity in Masonry
3/8 in
Includes Battery
Battery Included
Tool Weight
2.6 lb
Modes of Operation
Hammer
Drilling Capacity in Steel
1/2 in
Housing Material
Plastic
Minimum Blows per Minute
0 bpm
Maximum Working Torque
33.3 ft-lb
Handle Grip Material
Rubber
Drilling Capacity in Wood
1 1/4 in
Clutch Style
Mechanical
Number of Clutch Settings
12
Maximum Blows per Minute
22,500 bpm
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Tool Length
6 in
Overall Height
7 in
Overall Width
2 1/4 in
Chuck Size
1/2 in

Description

Hammer Drill Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Battery Model Number 48-11-2420, 48-11-2440, Battery Series M12(TM) REDLITHIUM(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.