Headlamp

  • Mfr # 2018R

  • Zoro # G223358763


product price:  $99.00
/ea

Key Features

Beam Focus
Adjustable
Head Rotation
70 Degrees
Charger Style Included
USB Type-C Cord
Mount Type
Bracket
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2018R
Zoro #
G223358763
UPC #
045242521968
Country of Origin
Viet Nam

Dimensions

Overall Length
4 1/2 in
Body Diameter
4 1/2 in
Manufacturer Warranty Length
2 yr
Battery Size
4V
Overall Width
1 1/2 in
Overall Height
2 3/4 in

Details

Beam Focus
Adjustable
Head Rotation
70 Degrees
Charger Style Included
USB Type-C Cord
Mount Type
Bracket
Body Material
Polycarbonate
Run Time Levels
8 hr
Includes Secondary Light
No
Maximum Run Time
16 hr
Standards
UL Listed
Peak Beam Intensity
400 lm
Application
Hardware/Tool
Beam Pattern
Flood
Lamp Life
16 hr
Beam Color
Red, White
Head Tilt Angle
70 Degrees
Body Color
Red
Maximum Brightness
400 lm
Includes
(1) Bolt Rechargeable Low-Profile Headlamp, (1) USB-C Cable
Laser Beam Color
Red
Brightness Levels
400 lm
Light Output Modes
High, Low
Weight with Batteries
1.5 lb
Number of Batteries
1
Series
BOLT(TM)
Head Adjustability
Pivots Vertically
Item
Headlamp
Resistance Properties
Yes
Rechargeable
Yes
Head Strap Style
Around the Head
Switch Type
Push Button
Switch Location
Body
Environment
All Weather
Drop Rating
2 m
Number of Light Output Modes
5
Lens Material
Polycarbonate
Run Time at Maximum Brightness
8 hr
Special Features
Dimming, Rear Facing Indicator Light, USB Charging Port

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 4V, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Red, Body Material Polycarbonate, Number of Light Output Modes 5, Maximum Brightness 400 lm, Run Time at Maximum Brightness 8 hr, Series BOLT(TM), Weight with Batteries 1.5 lb, Charger Style Included USB Type-C Cord, Alternate Battery Size Not Applicable, Battery Location Back, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.