Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2386-S
Zoro #
G8508193
UPC #
045242336562
Country of Origin
China
Dimensions
Size
S
Length
26-1/2"
Fits Chest Size
45"
Sleeve Length
34 3/4 in
Details
Item
Heated Jacket
Color
Camouflage
Material
Polyester
Closure Type
zipper
Gender
Men's
Heat Setting
3
Number of Inside Pockets
1
Lining Material
Fleece
Battery Voltage
12
Battery Included
No
Insulated
Yes
Number of Outside Pockets
7
Description
Heated Jacket, Size S, Length 26 1/2 in, Material Polyester, Battery Voltage 12, Lining Material Fleece, Gender Men's, Color Realtree Xtra(TM) Camo, Heating Time Up to 6 hr
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.