Zoro Homepage

Helmet Sweat Band, Polyester, Blue

  • Mfr # 48-73-4543

  • Zoro # G511058092


product price: $13.97
/ea

Key Features

Material
Polyester
Color
Blue
Includes
(1) BOLTâ„¢ Safety Helmet Cooling Sweat Band
Length
10.25 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-4543
Zoro #
G511058092
UPC #
045242739714
Country of Origin
China

Dimensions

Length
10.25 in
Width
0.25 in
Overall Depth
10.25 in

Details

Item
Helmet Sweat Band
Material
Polyester
Color
Blue
Includes
(1) BOLTâ„¢ Safety Helmet Cooling Sweat Band
For Use With
MILWAUKEE(R) Safety Helmets

Description

BOLT Safety Helmet Cooling Sweat Band is designed to be activated by water and features microfiber technology to keep you cool on the jobsite. This sweatband can be quickly activated by running or submerging it under water for 30 seconds for full absorption. Wring out any excess water and repeat when dry. When activated, the Cooling Sweat Band will wick away moisture and heat giving you up to 4 hours of cooling time. Designed to be compatible with MILWAUKEE Safety Helmets, Cooling Sweat Band will provide long-lasting comfort with its soft, comfortable padding and is part of the BOLT Accessory System which allows users to Secure Accessories Simultaneously.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.