Zoro Homepage

Hex Threading Die

  • Mfr # 49-57-5356

  • Zoro # G111208408


product price: $10.49
/ea

Key Features

Finish - Machining
Black Oxide
Thread Type
Metric
Outside Dia.
1 1/8 in
Thread Pitch
1.50 mm
Overall Length
1.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-5356
Zoro #
G111208408
UPC #
045242779765
Country of Origin
China

Dimensions

Thread Size
M11 x 1.50 mm
Outside Dia.
1 1/8 in
Overall Length
1.0000 in
Die Thread Size
M11 x 1.50 mm
Die Thickness
1/2 in
Hex Size
1 in

Details

Item
Hex Threading Die
Finish - Machining
Black Oxide
Thread Type
Metric
Thread Pitch
1.50 mm
Features
Clearly Labeled Starting Side for Easier Threading Application Set Up, For Best Results Use with Cutting Fluid, Long Lasting Laser Etch for Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads
Die Shape
Hex
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
For Tool Type
Die Stocks, Rethreading
Material - Machining
Carbon Steel
Thread Standard
Metric
Thread Direction
Right Hand
Die Type
Solid
Die Material
High Carbon Steel

Description

Hex Threading Die, Thread Size M11 x 1.50 mm, Metric, Solid, Outside Dia. 1 1/8 in, Die Material High Carbon Steel, Finish - Machining Black Oxide, Thread Type Metric, Thread Pitch 1.50 mm, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.