Zoro Homepage

9 in Linemans Plier High Leverage, Steel

  • Mfr # 48-22-6502

  • Zoro # G7258443


product price: $34.97
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 7/8 in
Jaw Width
1 3/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6502
Zoro #
G7258443
UPC #
045242518746
Country of Origin
China

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 3/4 in
Jaw Thickness
5/8 in
Overall Length
9 in

Description

The Milwaukee 48-22-6502 High Leverage Lineman's Pliers are designed to give you the best performance. The plier has a crimper included, so you can use it for cutting wire and stripping insulation. Designed with a high leverage design, this lineman's plier will make your job easier. The jaw length is 1 39/46 in., jaw width is 1 45/64 in., and jaw thickness is 37/64 in. This 9 in. long carbon steel plier has a dipped handle that provides you with an excellent grip. You will want to have the Milwaukee 48-22-6502 High Leverage Lineman's Pliers on hand for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.