Zoro Homepage

High Visibility Vest, 12 pk, S/M

  • Mfr # 48-73-5031X12

  • Zoro # G4075936


product price: $250.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-5031X12
Zoro #
G4075936
UPC #
045242552573
Country of Origin
China

Dimensions

Size
S/M
Fits Chest Size
38 in to 42 in
Length
25 1/2 in
Vest Size
M, S
Minimum Chest Size
38 in
Maximum Chest Size
42 in

Description

High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25-1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2, Features ID Window, Quick Internal Size Adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.