Shop SANITA

Men's Steel-Toe PU-Coated Safety Clog, 11.5-12 M, Black

  • Mfr # 1504022-002-46

  • Zoro # G910067916


product price:  $189.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Upper Material
PU-coated leather
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1504022-002-46
Zoro #
G910067916
UPC #
190947133777
Country of Origin
Poland

Dimensions

Size
11.5-12
Width
M
Footwear Width
M

Details

Item
Steel-Toe PU-Coated Safety Clog
Color
Black
Gender
Men's
Upper Material
PU-coated leather
Outsole Material
Polyurethane
Upper Color
Black
Footwear Sole Pattern
Plain

Description

Steel-Toe PU-Coated Safety Clog. Slip- and oil-resistant outsole. Rocker Bottom. Padded instep; Anatomically correct removable footbed. Removable anatomically correct footbed with breathable cushioned microfiber insole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.