Shop All Hole Saws
Milwaukee Tool
Hole Saw, 5/8"-18 Thread Size
Mfr # 49-56-0735
Zoro # G405380117
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0735
- Zoro # G405380117
- UPC # 045242603831
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 3 1/8 in |
Details
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Asphalt Shingles, Cement Board, Fastener Embedded Wood, Fiberglass, Plaster, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 1/8 in, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- WALTER Assembly Parts and Accessories Order code - FS1484 (FS1484)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- MILWAUKEE TOOL 3-3/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0741)
- MILWAUKEE TOOL 1-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9619)
- MILWAUKEE TOOL 5" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0748)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- MILWAUKEE TOOL 6-3/8 in. Recessed Light Hole Saw (49-56-0305)
- Milwaukee Tool Hole Saws