Hoodie, 3XL, Gray, Men's
Mfr # M550G-3X
Zoro # G221907789
product price: $49.99
/eaSold in multiples of 5 for $249.95
Key Features
Material
Polyester
Fit
Relaxed Fit
Pockets
0
Color
Gray
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M550G-3X
Zoro #
G221907789
UPC #
45242854370
Country of Origin
Honduras
Dimensions
Size
3XL
Details
Material
Polyester
Fit
Relaxed Fit
Pockets
0
Color
Gray
Gender
Men's
Description
Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Color Gray, Size 3XL, Front Closure Type Not Applicable, Style Sun Shirt Hoodie, Number of Outside Pockets 0, Includes Hood Yes, Hood Style Attached Hood, Size-Body Type Regular, Material Fabric, Application Construction, Features Sweat Wicking Fabric, Fit Relaxed Fit, Insulation Material Not Applicable, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.