Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoodie, L, Gray, Women's

  • Mfr # F251G-L

  • Zoro # G421908548


product price: $59.99
/ea

Key Features

Number of Outside Pockets
1
Gender
Women's
Fabric Weight
9 oz
Material
Cotton/Polyester
Maximum Chest Size
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F251G-L
Zoro #
G421908548
UPC #
45242308071
Country of Origin
Pakistan

Dimensions

Maximum Chest Size
41 in
Size
L

Details

Number of Outside Pockets
1
Gender
Women's
Fabric Weight
9 oz
Color
Gray
Material
Cotton/Polyester

Description

Hoodie, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Color Gray, Fabric Weight 9 oz, Size L, Front Closure Type Not Applicable, Style Pullover Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 38 1/2 in, Maximum Chest Size 41 in, Size-Body Type Regular, Material 25 Percent Polyester, 75 Percent Cotton, Application Construction, Cuff Style Rib Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.