HTIW Kit, 1/2" Drive, 900 ft-lb Torque + Battery (5.0 Ah)

  • Mfr # 2966-22, 48-11-1850R

  • Zoro # G210436825


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 In.
Max. Torque
1100 ft-lbs
Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2966-22, 48-11-1850R
Zoro #
G210436825
UPC #
045242601547
Country of Origin
Multiple

Dimensions

Drive Size
1/2 In.

Details

Max. Torque
1100 ft-lbs
Number of Batteries Included
2
Power Source
Electric - Cordless
Impacts per Minute
2700
Fastening Torque
900 ft-lbs
Brushless Motor
Yes
Number of Speed Settings
4

Description

Impact Wrench Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.