Hydraulic Pump Kit, Battery Operated, Electric Motor, 10,000 psi Max Pressure

  • Mfr # 2774-21HD

  • Zoro # G2871419


product price:  $6,199.00
/ea
Free Shipping & Returns

Key Features

Type
Battery Operated
Reservoir Capacity (Cu.-In.)
98 cu in
Reservoir Capacity (Gal.)
0.42 gal
Oil Displacement @ 100 PSI
125 cu in/min
Oil Displacement @ 700 PSI
25.6 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2774-21HD
Zoro #
G2871419
UPC #
045242516568
Country of Origin
China

Dimensions

Control Pendant Size (Ft.)
6 ft
Overall Width
11.7 in
Overall Height
12.5 in
Overall Length
15.9 in
Control Pendant Size
6 ft

Details

Item
Hydraulic Pump Kit
Type
Battery Operated
Reservoir Capacity (Cu.-In.)
98 cu in
Reservoir Capacity (Gal.)
0.42 gal
Oil Displacement @ 100 PSI
125 cu in/min
Oil Displacement @ 700 PSI
25.6 cu in/min
Oil Displacement @ 1000 PSI
25.6 cu in/min
Oil Displacement @ 5000 PSI
25.6 cu in/min
Oil Displacement @ 10,000 PSI
25.6 cu in/min
Oil Displacement @ 0-200 PSI
125 cu in/min
Maximum Pressure
10,000 psi
Motor Type
Electric
Oil Displacement @ 200-10,000 PSI
125 to 25.6 cu in/min
dBA
90
Control Pendant Voltage
18V DC
Charger Input Voltage
120V AC
Relief Valve Range
0 to 10000 psi
Reservoir Material
Magnesium
Fluid Port NPT (In.)
3/8
Includes
Batteries, Charger
Application
Machine Tooling
Voltage
18V DC
Oil Displacement @ 5000 psi
25.6 cu in/min
Displacement @ 1000 psi
25.6 cu in/min
Displacement @ 5000 psi
25.6 cu in/min
Control Valve Pressure Relief - Maximum
10,000 psi
Displacement @ 200 psi
125 cu in/min
Control Valve Pressure Relief - Minimum
0 psi
Displacement @ 700 psi
25.6 cu in/min
Phase
Single
Reservoir Capacity
0.4 gal
Control Valve Type
2-Position, 3-Way
Sound Level - Maximum
90 dBA
Displacement @ 10,000 PSI
25.6 cu in/min
Duty Cycle
Intermittent
Operating Pressure - Maximum
10,000 psi
Nameplate Voltage
18V DC
Cylinder Compatibility
Single Acting
Displacement @ 100 psi
125 cu in/min
Horsepower - Maximum
5/8 hp

Description

Hydraulic Pump Kit, Horsepower - Maximum 5/8 hp, Nameplate Voltage 18V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25.6 cu in/min, Displacement @ 10,000 PSI 25.6 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 0.4 gal, Reservoir Material Magnesium, Overall Height 12.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V AC, Control Pendant Size 6 ft, Control Pendant Voltage 18V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.