Impact 3/8", 7-1/4" C Saw, M18 XC6.0 2PK

  • Mfr # 2854-20, 2830-20, 48-11-1862

  • Zoro # G205747943


product price:  $826.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Impact Wrench
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-20, 2830-20, 48-11-1862
Zoro #
G205747943
UPC #
045242568819
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Circular Saw - Blade Dia.
7 1/4 in
Impact Wrench - Sq. Size
3/8 in
Impact Driver - Drive Size
3/8 in
Circular Saw - Blade Diameter
7 1/4 in
Impact Wrench - Drive Size
3/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Impact Wrench
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries
Series
M18 FUEL(TM)
Impact Wrench
60YT13
Item
Impact Wrench Kit
Circular Saw
55MN13
Impact Wrench - Fastening Torque
250 ft-lb
Included Fastening Tools
Impact Wrench (250 ft-lb)
Number of Batteries Included
2
Battery Model No.
481Z45
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Included Saws & Grinders
Circular Saw (5800 RPM)
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
All Product Types Included
Circular Saw, Impact Wrench

Description

Impact Wrench Kit, Cordless Tools Included Circular Saw, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes (2) Batteries, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 2, Battery Model No. 481Z45, Battery Series M18(TM) REDLITHIUM(TM), Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Fastening Tools Impact Wrench (250 ft-lb), Included Saws & Grinders Circular Saw (5800 RPM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.