Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver, 3000 RPM, 12 V DC

  • Mfr # 3450-20

  • Zoro # G515891077


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
1/4 in
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,100 ipm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-20
Zoro #
G515891077
UPC #
045242812790
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
4 5/16 in
Chuck Size
1/4 in
Overall Width
2 in

Details

Voltage
12 V DC
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,100 ipm
Brushless Motor
Yes
Drive Style
1/4 in Hex
Number of Speed Settings
1
Features
Internal Metal Gearcase for Increased Durability, Lightweight and Portable, On Tool Battery Fuel Gauge
Includes
Belt Clip
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Tool Weight
1.3 lb
Battery Chemistry
Li-Ion
Battery Platform
M12(TM)
Throttle Type
Variable-Speed Trigger
Motor Type
Brushless
Tool Series
M12(TM)
Drive Shape
Hex
Battery Series
M12(TM) REDLITHIUM(TM)
Duty Rating
Heavy
Product Type
Impact Driver
Includes Trigger Lock
Trigger Lock Included
Torque - Maximum
1,100 in-lb
Speed Control
Variable
No Load Speed
3,000 RPM
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Housing Material
Metal
Torque - Minimum
0 in-lb
Chuck Shape
Hex

Description

Impact Driver, Chuck Size 1/4 in, Voltage 12 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Internal Metal Gearcase for Increased Durability, Lightweight and Portable, On Tool Battery Fuel Gauge, Tool Weight 1.3 lb, Includes Belt Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.