Impact Socket Adapter, 1/2" Drive, Hex, SAE
Mfr # 49-16-1662
Zoro # G910039913
product price:Â $9.99
/eaKey Features
Finish
Black Oxide
Overall Length
1 33/50 in
Color
Black
Width
0.63 in
Impact or Standard
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-16-1662
Zoro #
G910039913
UPC #
045242771752
Country of Origin
China
Dimensions
Drive Size
1/2 in
Overall Length
1 33/50 in
Width
0.63 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in
Details
Item
Impact Socket Adapter
Finish
Black Oxide
Color
Black
Impact or Standard
Standard
Number of Pieces
1
Package Contents
(1) INSIDER Box Ratchet 1/2" Anvil Adapter
Material
High Carbon Steel
Anvil
1/2 in Square
Standards
ASME
Measurement Type
SAE
Locking
No
Impact Rated
No
Output Drive Shape
Hex
Drive Type
Power
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Description
Impact Socket Adapter, Input Drive Size 1/2 in, Output Drive Size 1/2 in, Output Drive Shape Hex, Overall Length 1 33/50 in, Drive Type Power
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.