Shop MILWAUKEE TOOL
See all product information
Create Account
Impact Wrench, 18 V DC, 13 7/8" L
- Mfr # 2969-20
- Zoro # G724877916
product price:Â
$
644.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M18 FUEL(TM)
Head Width
3 1/2 in
Impact Rated
Impact Rated
Power Source - old
Cordless
Retainer Type
Through Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2969-20
- Zoro #
- G724877916
- UPC #
- 045242945771
- Country of Origin
- Viet Nam
Dimensions
- Head Width
- 3 1/2 in
- Drive Size
- 3/4 in
- Overall Length
- 13 7/8 in
- Length
- 13 7/8 in
Details
- Tool Series
- M18 FUEL(TM)
- Impact Rated
- Impact Rated
- Power Source - old
- Cordless
- Retainer Type
- Through Hole
- No Load Speed
- 2,000 RPM
- Battery Platform
- M18(TM)
- Voltage
- 18 V DC
- Item
- Impact Wrench
- Motor Type
- Brushless
- Torque - Maximum
- 2,000 ft-lb
- Number of Chargers Included
- 0
- Handle Type
- Pistol Grip
- Battery Chemistry
- Li-Ion
- Anvil Style
- Extended
- Safety Features
- Auto Shut-Off
- Fastening Torque
- 1,800 ft-lb
- Number of Batteries Included
- 0
- Clutch Style
- Impact
- Power Source
- Cordless
Description
Impact Wrench, Drive Size 3/4 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity Not Applicable, Clutch Style Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.