Shop All Electric Impact Wrenches
Milwaukee Tool
Impact Wrench and Battery, Friction Ring
Mfr # 2867-20, 48-11-1880
Zoro # G308864400
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity (1) 8.0 Ah
- Drive Size 1 in Square
- Fastening Torque 1,500 ft-lb
Product Information
- Brand Milwaukee Tool
- MFR # 2867-20, 48-11-1880
- Zoro # G308864400
- UPC # 045242482191
- Country of Origin Multiple
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1 in Square |
Details
Description
Impact Wrench and Battery, Drive Size 1 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13/16" 12 Point Stubby Combination Wrench (81631)
- PROTO SAE Plain Hex Key, 7/32" Tip Size, 6 in Long, 3 in Short (J46414)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2960-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9071-20)
- MILWAUKEE TOOL 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention (9070-20)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- Milwaukee Tool Power Fastening Tools