Milwaukee Tool

Impact Wrench, Cordless, 18V DC, 1800 RPM


product price: $1,020.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Battery Capacity (1) 6.0 Ah
  • Brushless Motor Yes
  • Drive Size 1 in Square
  • Includes Belt Clip
See all product information

Product Information

Dimensions

Drive Size 1 in Square
Overall Length 10 7/8 in

Details

Promotion Restriction Not eligible for promotion
Battery Capacity (1) 6.0 Ah
Brushless Motor Yes
Includes Belt Clip
Max. Torque 1,800 ft-lb
Voltage 18 V
Charger Included No
Case Included No
Fastening Torque 1,500 ft-lb
Number of Speed Settings 4
Impacts per Minute 2,400
Wireless Tool Tracking Yes
Built-In Light Yes
Number of Batteries Included 1
Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
Series M18 FUEL
Power to Weight Ratio 139.5 ft-lb/lb
Free Speed 1,800 RPM
Retainer Type Friction Ring
Actuation Trigger
Handle Material Plastic
Drive Style Standard
Standards UL Listed
Tool Weight 10.5 lb
Lock-Off Switch Yes
Battery Model No. 481Z44
Green Environmental Attribute Product is Rechargeable
Wireless Tracking System ONE-KEY(TM)
Breakaway Torque 1,500 ft-lb
Housing Material Metal, Plastic, Rubber
Impact Rated Yes
Handle Type Pistol Grip
Reaction Bar No
Item Impact Wrench
Tool Style Full-Size
Battery Series M18(TM) REDLITHIUM(TM)
Power Source Cordless
Features Integrated lanyard
Clutch Style Impact

Description

Impact Wrench, Drive Size 1 in Square, Max. Torque 1,800 ft-lb, Voltage 18 V, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 6.0 Ah, Tool Weight 10.5 lb, Clutch Style Impact, Features Integrated lanyard, Includes Belt Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.