Zoro Homepage

Impact Wrench Kit, 12 V DC, Square

  • Mfr # 2564-20, 49-66-7009

  • Zoro # G215891292


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Drive Size
3/8 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
220 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564-20, 49-66-7009
Zoro #
G215891292
UPC #
045242559015
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
14 1/8 in
Head Width
2 1/4 in
Head Length
2 3/16 in

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 12 V DC, Handle Type Right Angle, Battery Capacity Not Applicable, Tool Weight 2.8 lb, Clutch Style Impact, Features 4 Mode Drive Control, Auto Shut-Off Mode, Bolt Removal Mode, Premium Rubber Overmold, Redlink Plus(TM) Intelligence

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.