Shop MILWAUKEE TOOL
See all product information
Inflator Kit, 120 psi, 12V DC, 26" Hose
Mfr # 48-11-2412, 2475-20
Zoro # G105312432
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Includes
Inflation Needle, Inflator Nozzle, Presta Chuck, Schrader Chuck
Application
Inflator
Voltage
12V DC
Hose Length
26 in
Battery Series
M12 Redlithium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-11-2412, 2475-20
Zoro #
G105312432
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Length
26 in
Overall Width
6 1/2 in
Overall Length
6 1/2 in
Overall Height
7 1/2 in
Description
Inflator Kit, Power Source Cordless, Battery Platform M12(TM), Voltage 12V DC, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Battery Capacity (2) 3.0 Ah, Number of Batteries Included 2, Maximum Air Pressure 120 psi, Minimum Air Pressure 0 psi, Hose Length 26 in, Battery Included / Bare Tool Battery Included, Includes Inflation Needle, Inflator Nozzle, Presta Chuck, Schrader Chuck, Tool Weight 4.27 lb, Application Inflator, Battery Model Number Mfr. No. 38D760
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.