This item is Discontinued.

Milwaukee Tool Infrared Thermometer, Backlit High Contrast White On Black LCD, -22 Degrees  to 662 Degrees F 2265-20NST

Infrared Thermometer, Backlit High Contrast White On Black LCD, -22 Degrees to 662 Degrees F (Discontinued)

  • Mfr # 2265-20NST
  • Zoro # G4601895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2265-20NST
Zoro #
G4601895
UPC #
045242341214
Country of Origin
China

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Focus Spot Size and Distance
1" @ 10"
Manufacturers Warranty Length
5 yr

Details

Item
Infrared Thermometer
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range
-22 Degrees to 662 Degrees F
Temp. Range (F) - Infrared
-22 Degrees to 662 Degrees
Display
Backlit High Contrast White On Black LCD
Temp. Range (C) - Infrared
-30 Degrees to 350 Degrees
Laser Sighting - Infrared
Single Dot
Calibration Certificate Included
Yes
Display - IR Camera
Backlit High Contrast White On Black LCD
Spectral Response - Infrared
5.0 to 14.0um
Laser Sighting
Single Dot
Response Time
500 msec
Alarm
High/Low
Temp. Range (F)
-22 Degrees to 662 Degrees F
Trigger
Yes
Operating Temp. Range
32 Degrees to 122 Degrees F
Resolution
0.1 Degrees F/C
Includes
Mfr. No. 2265-20 Laser Temp Gun(TM) Thermometer, Manual
Memory - Instrument
Max., Min
Data Hold
Yes
Special Features
Rugged Over Molding Increases Durability and User Grip
Accuracy
+/-1.5%
Calibration Certificate
NIST
Temperature Alarm - Thermometer
High, Low
Temp. Range (C)
-30 Degrees to 350 Degrees C
Spectral Response
5.5 to 14 uM
Alarm Indication
Audible
Battery Type
(3) AA
Emissivity
Fixed 0.95
Memory
Max/Min
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical

Description

Infrared Thermometer, Response Time 500 msec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.