Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 11 Ton Dieless Latched Linear Utility Crimper Kit

  • Mfr # 2876-22

  • Zoro # G008564716


product price: $5,499.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Carrying Case
Crimping Force
11 ton
Tool Weight
13.35 lb
Wireless Technology
ONE-KEY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2876-22
Zoro #
G008564716
UPC #
045242576715
Country of Origin
China

Dimensions

Maximum Compatible Wire/Cable Diameter
1000 kcmil
Overall Height
5.94 in
Overall Length
21.1 in
Overall Width
3.12 in
Manufacturer Warranty Length
2 yr CP Battery, 3 yr XC Battery, 5 yr Tool
Minimum Compatible Wire/Cable Diameter
4 AWG

Details

Item
Inline Crimper Kit
Voltage
18 V
Includes
Carrying Case
Crimping Force
11 ton
Tool Weight
13.35 lb
Wireless Technology
ONE-KEY
UL 486A-B Connection Capability
Anderson, Burndy, Richards
Compatible Shielding Type
Non-Insulated, Polyethylene Jacketed
Compatible Battery Manufacturer Part Number
48-11-1820, 48-11-1850
Insulated
No
Maximum Copper Lug Crimping Capacity
600 kcmil
Battery Model Number
48-11-1850, 48-11-1820
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Number of Batteries Included
2
Auto-Cycle
Yes
Tool Series
M18
Features
Inline Design, Records & Stores Every Crimp
Compatible Wire/Cable Type
AAC, ACSR, Aluminum Cable, Copper Cable
Battery Capacity
2 Ah, 5 Ah
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Grip Material
Rubber
Grip Style
Non-Slip
Minimum Copper Lug Crimping Capacity
8 AWG
Included Battery Part Number
35GJ99, 38D765
Number of Dies Included
0
Includes Charger
Yes
Cycles per Charge
90
Standards
UL Listed
Power Source
Cordless
Minimum Aluminum Lug Crimping Capacity
8 AWG
Wireless Tool Tracking
Yes
Head Style
Latching
Charger Model Number
23Y581
Includes Dies
No
Jaw Capacity
1.87 in
Handle Type
Inline
Includes Batteries
Yes
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug, 8 AWG to 600 kcmil Copper Lug
Compatible Charger Manufacturer Part Number
48-59-1812
Head Rotation
340 Degrees
Cycle Time
6.5 sec
Crimp Head Type
Dieless
Application
Crimping electrical connectors rated for dieless compression
Included Charger Part Number
23Y581
Battery Platform
M18
Compatible Connector Type
11T Dieless Latched Linear Utility Crimper
Material
Rubber, Steel, Plastic
Color
Black, Red

Description

Inline Crimper Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 11 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 2 Ah, 5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.