Zoro Homepage

M12 M-Spector 360 10' Inspection Camera

  • Mfr # 2324-21

  • Zoro # G108259383


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Observation Depth
10 ft
Monitor Size
4.3 in
Camera Size
10 mm
Shaft Dia.
0.3125 in
Recording
Photo, Video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2324-21
Zoro #
G108259383
UPC #
045242635924
Country of Origin
China

Dimensions

Observation Depth
10 ft
Monitor Size
4.3 in
Camera Size
10 mm
Shaft Dia.
0.3125 in
Shaft Length
10 ft
Manufacturers Warranty Length
5 yr Tool; 2 yr Battery
Overall Width
5.0 in
Overall Length
3.5 in
Cable Dia.
5/16"
Overall Height
10.5 in
Camera Diameter
10 mm
Maximum Observation Depth
10 ft
Manufacturer Warranty Length
2 yr (Battery), 5 yr (Tool)
Display Size
4.3 in
Shaft Diameter
0.32 in
Cable Length
10 ft

Details

Item
Inspection Camera
Recording
Photo, Video
Wireless Display
No
Power Source
Rechargeable Battery
Pixel Resolution
480 x 272
Voltage
12.0 V
Display Color
Black, Red
Includes
Hook, M12 Charger, M12 M-Spector 360 10 ft Inspection Camera, M12 Red LITHIUM CP2.0, Magnet Attachment, Mirror, Plumbing Ball
Features
360 Degrees Image Rotation, 3x Zoom, (5) Brightness Levels
Probe Lighting System
(5) Mode Brightness Adjustment
Operating Temp.
-20 Degrees C to 60 Degrees C
Product Type
Inspection Camera
Standards
UL Listed
Batteries Included
Yes
Minimum Operating Temperature
-4 Degrees F
Battery Chemistry
Lithium
Camera Pixel Resolution
480 x 272
Number of Camera Probe Lights
5
Maximum Operating Temperature
140 Degrees F
Display Portability
Fixed
Image Capture Options
Still Image Capture, Video Recording
Digital Display Screen Type
LCD Touchscreen
Screen Image
Color

Description

M12 M-Spector 360 10' Inspection Camera? Kit delivers clearer images for easier inspections. The 4.3” LCD screen with 720p camera provides crisp, clear images. The 10mm camera head allows for easy access while the cable balances flexibility and rigidity for both drain line and behind wall inspections. Conveniently share photos and videos via SD card. The M-Spector 360 features 360° image rotation for easy adjustment by physically rotating the screen or with a push of a button. Quickly focus on points of interest with 3 levels of zoom. This inspection camera also includes a 5-mode brightness adjustment to change the LED output.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.