Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera Kit, 4.3 in LCD

  • Mfr # 2323-21, 48-11-2420

  • Zoro # G910919802


product price: $413.42
/ea
Free Shipping & Returns

Key Features

Camera Size
0.394 in
Overall Width
5 in
Overall Length
3-1/2 in
Overall Height
10-1/2 in
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323-21, 48-11-2420
Zoro #
G910919802
UPC #
045242635917
Country of Origin
Multiple

Dimensions

Camera Size
0.394 in
Overall Width
5 in
Overall Length
3-1/2 in
Overall Height
10-1/2 in
Cable Dia.
5/16 in
Cable Length
4 ft

Details

Item
M12 Spector,Inspection Camera Kit
Voltage
12V
Includes
(1) M12 Red LITHIUM CP2.0, (1) M12 Charger, (1) Plumbing Ball, (1) Hook, (1) Mirror, Magnet Attachments
Color
Black, Red
Screen Image
Color

Description

M12 Spector,Inspection Camera Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.