Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Camera Kit, 6 3/4 in L

  • Mfr # 3318-22A

  • Zoro # G016078434


product price: $3,999.00
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Minimum Pipe Capacity
1 in
Resolution
1080p
Features
Compact Footprint, ONE-KEY(TM) Technology
Tool Series
M12(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318-22A
Zoro #
G016078434
UPC #
045242366699
Country of Origin
China

Dimensions

Cable/Push Rod Length
65 ft
Camera Diameter
16 mm
Overall Length
6 3/4 in
Overall Height
16 in
Overall Width
13 in
Cable Diameter
6.5 mm

Details

Power Source
Cordless
Minimum Pipe Capacity
1 in
Resolution
1080p
Features
Compact Footprint, ONE-KEY(TM) Technology
Tool Series
M12(TM)
Cordless Tool Kit Contents
(2) M12(TM) REDLITHIUM(TM) CP2.0 Battery, M18(TM) and M12(TM) Rapid Charger
Number of Batteries Included
2
Cable Type
Flexible Push Cable
Includes
(2) Barrel Skids for M12(TM) 85 ft High Flex Compact, 2818-20, 48-08-0555 Carry Strap for M18 FUEL Sectional Machine, 3318-22A M12(TM) 65 ft Ultra Flex Compact Inspection Camera Kit, 48-53-3325 Inspection Camera, 48-53-3326 Monitor Mount for M12(TM) Wireless Monitor
Distance Counting
Yes
Item
Inspection Camera Kit
Number of Batteries Required
2
Data Transmission
USB
Camera Type
Fixed
Material
Plastic
Maximum Pipe Capacity
3 in
Water Resistance Rating
IP67
Function
Capture and Create and Share Custom Photos and Videos
Camera Head Locator
Not Included
Display Type
No Display
Compatible Manufacturer Model Number
3971-20
Tilt Sensing
Not Included

Description

Inspection Camera Kit, Product Type Inspection Camera Kit, Maximum Pipe Capacity 3 in, Minimum Pipe Capacity 1 in, Cable/Push Rod Length 65 ft, Camera Type Fixed, Display Size Not Applicable, Display Type No Display, Display Interface Not Applicable, Data Transmission USB, Tool Series M12(TM), Camera Diameter 16 mm, Resolution 1080p, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 2, Compatible Manufacturer Model Number 3971-20, Battery Type Lithium Ion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.