Zoro Homepage

Inspection Camera Kit, 6 3/4 in L

  • Mfr # 3318-22B

  • Zoro # G116078440


product price: $4,499.00
/ea
Free Shipping & Returns

Key Features

Camera Diameter
20 mm
Water Resistance Rating
IP67
Overall Width
13 in
Includes
(2) Barrel Skids for M12(TM) 85 ft High Flex Compact, 2818-20, 48-08-0555 Carry Strap for M18 FUEL Sectional Machine, 3318-22B M12(TM) 85 ft High Flex Compact Inspection Camera Kit, 48-53-3325 Inspection Camera, 48-53-3326 Monitor Mount for M12(TM) Wireless Monitor
Data Transmission
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3318-22B
Zoro #
G116078440
UPC #
045242366675
Country of Origin
China

Dimensions

Camera Diameter
20 mm
Overall Width
13 in
Cable Diameter
7.25 mm
Overall Height
16 in
Overall Length
6 3/4 in
Cable/Push Rod Length
85 ft

Details

Water Resistance Rating
IP67
Includes
(2) Barrel Skids for M12(TM) 85 ft High Flex Compact, 2818-20, 48-08-0555 Carry Strap for M18 FUEL Sectional Machine, 3318-22B M12(TM) 85 ft High Flex Compact Inspection Camera Kit, 48-53-3325 Inspection Camera, 48-53-3326 Monitor Mount for M12(TM) Wireless Monitor
Data Transmission
USB
Material
Plastic
Function
Capture and Create and Share Custom Photos and Videos
Cordless Tool Kit Contents
(2) M12(TM) REDLITHIUM(TM) CP2.0 Battery, M18(TM) and M12(TM) Rapid Charger
Maximum Pipe Capacity
4 in
Resolution
1080p
Features
Compact Footprint, ONE-KEY(TM) Technology
Power Source
Cordless
Distance Counting
Yes
Number of Batteries Required
2
Minimum Pipe Capacity
1 1/2 in
Number of Batteries Included
2
Cable Type
Flexible Push Cable
Tool Series
M12(TM)
Camera Type
Self-Leveling
Item
Inspection Camera Kit
Camera Head Locator
Not Included
Tilt Sensing
Not Included
Display Type
No Display
Compatible Manufacturer Model Number
3971-20

Description

Inspection Camera Kit, Product Type Inspection Camera Kit, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 85 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type No Display, Display Interface Not Applicable, Data Transmission USB, Tool Series M12(TM), Camera Diameter 20 mm, Resolution 1080p, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 2, Compatible Manufacturer Model Number 3971-20, Battery Type Lithium Ion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.