Milwaukee Tool
Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah
- Zoro #: G3997022
- Mfr #: 2737-20, 48-11-1850
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Strokes per Minute: 0 to 3,450
- Length of Stroke: 1 in
- Max. Strokes per Minute: 3,500 stroke/min
- Throttle Type: Variable-Speed Trigger
- Number of Batteries Included: 1
- Tool Length: 8 29/32 in
- Stroke Length: 1 in
$437.05
11% off
$388.58
Subtotal: $388.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2737-20, 48-11-1850 Specifications
- Zoro #: G3997022
- Mfr #: 2737-20, 48-11-1850
- UPC #: 045242515189
- Promotion Restriction: Not eligible for promotion
- Strokes per Minute: 0 to 3,450
- Length of Stroke: 1 in
- Max. Strokes per Minute: 3,500 stroke/min
- Throttle Type: Variable-Speed Trigger
- Number of Batteries Included: 1
- Tool Length: 8 29/32 in
- Stroke Length: 1 in
- Wireless Tool Tracking: No
- Tool Width: 3 13/64 in
- Stroke Type: Orbital
- Bevel Angle Range: 45 Degrees Left to 45 Degrees Right
- Handle Type: Barrel Grip
- Charger Included: No
- Power Source: Cordless
- Variable Speed: Yes
- Battery Series: M18 REDLITHIUM
- Blade Shank Type: T-Shank
- Tool Weight: 4.8 lb
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
- Item: Jig Saw
- Brushless Motor: Yes
- Battery Model No.: 35GJ99
- Features: LED Light, On/Off Cut Line
- Blade Clamp Type: Lever Lock
- Includes: Anti-Splinter Guard, Blade, Dust Collection Tube, Dust Cover, Hex Wrench, Shoe Guard
- Green Environmental Attribute: Product is Rechargeable
- Standards: UL Listed
- Battery Capacity: 5.0 Ah
- Min. Strokes per Minute: 800 stroke/min
- Voltage: 18V DC
- Country of Origin (subject to change): Multiple
Description
Jig Saw, Voltage 18V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Model No. 35GJ99, Battery Capacity 5.0 Ah, Battery Series M18 REDLITHIUM, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right
Reviews of Milwaukee Tool #2737-20, 48-11-1850
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12VDC, Barrel Grip 2445-20, 48-11-2420
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12.0V 2445-21, 48-11-2420
- MILWAUKEE TOOL Fuel D-Handle Jig Saw, M18 XC5.0 Battery 2737-20,48-11-1850
- MILWAUKEE TOOL M18 FUEL D-HANDLE JIG SAW (BARE) ML2731-20
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw 2737-20
- MILWAUKEE TOOL Orbital Jig Saw 6268-21
- MAKITA 18V Lith CRDLS Jig Saw XVJ03Z
- MAKITA BARREL GRIP JIGSAW W/LED LIGHTS MP4351FCT
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V DCS334B
- BLACK & DECKER LINEFINDER(TM) 6 Amp Orbital Jigsaw with Smart Select(R) Technology JS670V
- BOSCH Cordless Jig Saw JS120N
- Milwaukee Tool Jig Saws