Shop All Cordless Tool Accessories
Milwaukee Tool
Jobsite Bluetooth Speaker Kit, 18.0/12.0V
Mfr # 2891-20, 48-11-1820
Zoro # G2613103
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18.0 and 12.0
- Battery Capacity 2 Ah
- For Use With Milwaukee M18 and M12 Systems
- Length 7-1/2" (Mfr. No. 2891-20)
Product Information
- Brand Milwaukee Tool
- MFR # 2891-20, 48-11-1820
- Zoro # G2613103
- UPC # 045242493463
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Length | 7-1/2" (Mfr. No. 2891-20) |
Width | 13-3/4" (Mfr. No. 2891-20) |
Details
Description
Jobsite Bluetooth Speaker Kit, Battery Capacity 2 Ah, Battery Included / Bare Tool Battery Included, Voltage 18.0 and 12.0, Battery Model Number 35GJ99 and 38D759, Charger Input Voltage 120V AC, Features Premium 6 Speaker Design, 40W Dual-Channel Digital Amplifier, Impact Resistant Side Caps, Reinforced Honeycomb Grill, Includes AC Power Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- WOKIN 3 PC. Plier Set (100903)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003EL)
- PROTO 1/4 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J6912M)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 8V DC (2677-23, 48-22-8443)
- MILWAUKEE TOOL M4 2.0 Battery (48-11-2001)
- MILWAUKEE TOOL Plastic Dust Bags (49-90-1954)
- MILWAUKEE TOOL M12 FUEL Stubby Impact Driver Protective Boot (49-16-2554)
- MILWAUKEE TOOL M12 Four Bay Sequential Charger (48-59-1204)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- DANTONA Power Tool Battery, TOOL-424LI-60 (TOOL-424LI-60)
- Milwaukee Tool Cordless Tool Accessories