Shop MILWAUKEE TOOL

Jobsite Charger Radio Kit, 2Ah, 12V

  • Mfr # 2951-20, 48-11-2420
  • Zoro # G100719670

product price: 
$
228.40
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(1) Radio and Charger
Features
10 Presets Available, 2.1A USB Output, AM/FM Radio, Bluetooth 4.2, Charges M12 Batteries, IP54 Rated, Various Hanging Options
Power Source
Cordless
Series
M12(TM)
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951-20, 48-11-2420
Zoro #
G100719670
UPC #
045242545674
Country of Origin
Multiple
Item
Jobsite Radio Kit
Includes
(1) Radio and Charger
Features
10 Presets Available, 2.1A USB Output, AM/FM Radio, Bluetooth 4.2, Charges M12 Batteries, IP54 Rated, Various Hanging Options
Power Source
Cordless
Series
M12(TM)
Standards
UL Listed
Voltage
12V DC
Number of USB Ports
1
Included Charger
No
Battery Capacity
2 Ah
Battery Model Number
38D763
Charger Model Number
2XKZ7
Port Types
USB Port
Memory Presets
10 AM/FM
Number of Outlets
0
Tool Weight
4.19 lb
Housing Material
Plastic
Product Type
Radio and Charger
Battery Platform
M12(TM)
Play Modes
AM/FM, Bluetooth(R), USB
Charging Capability
Yes
Charger Input Voltage
120V AC
Compatible Battery Voltage
12V
Number of Batteries Included
1
Number of Presets Stations
10
Cordless Tool Kit Contents
Bare Tool, Battery
Bluetooth Capability
Yes
Charging Type
Cordless Tool Battery
USB Charging Power
2.1 A
Number Ports
1
For Use With
Milwaukee M12 Batteries
Corded/Cordless
Cordless
Battery Pack Replacement
38D763
Battery Included
Yes
Cordless Tool Battery Type
Li-ion
Charger Replacement
2XKZ7

Dimensions

Tool Height
9 1/4 in
Tool Depth
5 3/8 in
Tool Length
5 11/16 in
Tool Width
5 3/4 in
Fits Chest Size
10 Presets Available, 2.1A USB Output, AM/FM Radio, Bluetooth 4.2, Charges M12 Batteries, IP54 Rated, Various Hanging Options

Description

Jobsite Radio Kit, Battery Capacity 2 Ah, Battery Included / Bare Tool Battery Included, Voltage 12V DC, Battery Model Number 38D763, Charger Model Number 2XKZ7, Features 10 Presets Available, 2.1A USB Output, AM/FM Radio, Bluetooth 4.2, Charges M12 Batteries, IP54 Rated, Various Hanging Options, Included Charger No, Includes (1) Radio and Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.