Shop MILWAUKEE TOOL

Radio Kit, 5 Ah, 18V DC

  • Mfr # 2950-20, 48-11-1850
  • Zoro # G316555833

product price: 
$
787.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Manufacturer Part Number
48-11-1850
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Number of USB Ports
1
Tool Series
M18(TM)
Charger Input Voltage
120V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2950-20, 48-11-1850
Zoro #
G316555833
UPC #
045242545643
Country of Origin
Multiple

Dimensions

Tool Length
22 in
Tool Depth
16 1/4 in
Tool Width
6 3/4 in
Tool Height
6 3/4 in
Fits Chest Size
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment

Details

Item
Radio Kit
Battery Manufacturer Part Number
48-11-1850
Features
Easily Accessible, On Board Bottle Opener, Water and Debris Resistant, Weather-Sealed Storage Compartment
Number of USB Ports
1
Tool Series
M18(TM)
Charger Input Voltage
120V DC
Number of Batteries Included
1
Play Modes
AM/FM, Auxiliary, Bluetooth(R)
Charging Capability
Yes
Green Environmental Attribute
Product is Rechargeable
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM)
Bluetooth Capability
Yes
Battery Platform
M18(TM)
Number of Outlets
0
Tool Weight
23 lb
Voltage
18V DC
Number of Presets Stations
18
Includes Battery
Battery Included
Battery Capacity
5 Ah
Compatible Battery Voltage
18V DC
Port Types
Auxiliary Port, USB Port
Product Type
Radio Kit
Charging Type
USB
Battery Chemistry
Li-Ion
USB Charging Power
2.1 A
Number of Chargers Included
0
Standards
UL Listed
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Radio Kit, Battery Platform M18(TM), Product Type Radio Kit, Power Source Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), Tool Length 22 in, Tool Depth 16 1/4 in, Tool Height 6 3/4 in, Standards UL Listed, Battery Capacity 5 Ah, Voltage 18V DC, Charging Type USB, Number of Presets Stations 18, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charging Capability Yes, Compatible Battery Voltage 18V DC

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.